Cliff Resin Wall Light Graphite IP44

Order Code: ZT3310113S

£55.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£55.990%
5 +£52.077%


Description

Cliff Resin Wall Light Graphite IP44 | Features: Finish: Graphite | IP Rating: IP44 | Height: 10cm | Width: 12cm | Projection: 16cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 7W

Specifications for Cliff Resin Wall Light Graphite IP44
  • Maximum Wattage
    7W
  • IP Rating
    IP44
  • Bulb Included
    No
  • Height
    10cm
  • No. of Lamps
    1
  • Projection
    16cm
  • Finish
    Graphite
  • Width
    12cm
  • Lamp Type
    GU10
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome