Duke Resin 2 Light Wall Graphite IP65

Order Code: ZT3310287S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£57.657%


Description

Duke Resin 2 Light Wall Graphite IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 19.5cm | Width: 11cm | Projection: 8.5cm | Lamp Type: GU10 | No. of Lamps: 2 | Bulb Included: No | Wattage (max) : 7W

Specifications for Duke Resin 2 Light Wall Graphite IP65
  • Finish
    Graphite
  • Height
    19.5cm
  • Lamp Type
    GU10
  • Projection
    8.5cm
  • Number of Lamps
    2
  • Maximum Wattage
    7W
  • Width
    11cm
  • IP Rating
    IP65
  • Bulb Included
    No
  • Product Type
    Wall Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome