Duke Resin Single Wall Graphite IP65

Order Code: ZT3310246S

£49.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£49.990%
5 - 9£47.495%
10 +£44.9910%


Description

Duke Resin Single Wall Graphite IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 11cm | Width: 11cm | Projection: 8.5cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 7W

Specifications for Duke Resin Single Wall Graphite IP65
  • No. of Lamps
    1
  • Bulb Included
    No
  • Product Type
    Wall Light
  • Maximum Wattage
    7W
  • Projection
    8.5cm
  • Lamp Type
    GU10
  • IP Rating
    IP65
  • Finish
    Graphite
  • Height
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome