Ebro Modern Solar Powered Round Ring Led Wall Lamp Textured Black, Pir Motion & Day Night Sensors, Warm White, IP44

Order Code: ZT3311178S

£69.99 Inc VAT (20%)


Description

Ebro Modern Solar Powered Round Ring LED Wall Lamp Textured Black, PIR Motion & Day Night Sensors, Warm White, IP44 | Description: Environmentally friendly and completely free to run light your garden with these modern solar powered wall light. With a PIR sensor and 110' detection angle, 8m maximum range to the light the way. Motion function can be switched on or off via a push switch.
Three intelligent modes to choose from:
MODE ONE (CONSTANT) Automatically illuminates at dusk with low light.
MODE TWO (BOOST) Automatically illuminates at dusk with low light and gets brighter when motion is detected.
MODE THREE (SECURITY) Only illuminates when motion is detected with bright light for 25 seconds.
Corrosive resistant aluminium construction and IP44 rated suitable for outdoor use.
Other family items also available. | Features: Finish: Textured Black & White Pc, Material: Aluminium alloy & polycarbonate Height (cm) : 18.70, Width (cm) : 16.00, Lamp Type: INTEGRATED LED, Number of Lights: 1, IP Rating: IP44, Kelvin: 3000, Lumens: 600, Dimmable: Step dimmable, Switch: Push switch, Bulb Included: Yes, Wattage (max) : 5.88W, Weight (kg) : 0.49

See full description
Specifications for Ebro Modern Solar Powered Round Ring Led Wall Lamp Textured Black, Pir Motion & Day Night Sensors, Warm White, IP44
  • Height
    18.7cm
  • Colour Temperature
    3000
    3000K
  • Number of Lights
    1
  • Bulb Included
    Yes
  • Maximum Wattage
    5.88W
  • Finish
    Textured Black & White Pc
  • Dimmable
    Step Dimmable
  • Lumens
    600
  • Width
    16.0cm
  • Colour
    Black
  • Weight
    0.49kg
  • IP Rating
    IP44
  • Lamp Type
    Integrated LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome