Enzo Led Resin Wall & Step Light - Round Graphite IP65

Order Code: ZT3310187S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£55.198%


Description

Enzo LED Resin Wall & Step Light - Round Graphite IP65 | Features: Finish: Graphite | IP Rating: IP65 | Projection: 2.7cm | Diameter: 15cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 4000K | Lumens: 75lm | Wattage (max) : 1.7W

Specifications for Enzo Led Resin Wall & Step Light - Round Graphite IP65
  • Lumens
    75lm
  • Number of Lamps
    1
  • IP Rating
    IP65
  • Colour Temperature
    4000K
  • Product Type
    Wall & Step Light
  • Diameter
    15cm
  • Finish
    Graphite
  • Maximum Wattage
    1.7W
  • Bulb Included
    Yes
  • Lamp Type
    Integrated LED
  • Projection
    2.7cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome