Enzo Led Resin Wall & Step Light - Square Graphite IP65

Order Code: ZT3310174S

£52.99 Inc VAT (20%)


Description

Enzo LED Resin Wall & Step Light - Square Graphite IP65 | Features: Finish: Graphite | IP Rating: IP65 | Height: 12.5cm | Width: 12.5cm | Projection: 2.7cm | Lamp Type: Integrated LED | No. of Lamps: 1 | Bulb Included: Yes | Kelvin: 4000K | Lumens: 60lm | Wattage (max) : 1.5W

Specifications for Enzo Led Resin Wall & Step Light - Square Graphite IP65
  • IP Rating
    IP65
  • Projection
    2.7cm
  • Lamp Type
    Integrated LED
  • Shape
    Square
  • Lumens
    60lm
  • Maximum Wattage
    1.5W
  • Colour Temperature
    4000K
  • Finish
    Graphite
  • Number of Lamps
    1
  • Bulb Included
    Yes
  • Height
    12.5cm
  • Product Type
    Wall & Step Light