Equinox Pir Led Outdoor Coastal Wall Marine Grade Brushed Stainless Steel IP44

Order Code: ZT3310270S

£199.99 Inc VAT (20%)


Description

Equinox Pir LED Outdoor Coastal Wall Marine Grade Brushed Stainless Steel IP44 | Description: A PIR LED version of this stylish marine grade wall light from The range. The PIR sensor technology means it can be activated by movement, thereby aiding security and making it perfect for doorways and paths. Constructed from 316L stainless steel and polycarbonate, it is suitable for both domestic and light commercial applications in and around coastal locations. | Features: Finish: Clear Pc, Marine Grade Brushed Stainless Steel, Material: Marine grade stainless steel (316L) , Polycarbonate, IP Rating: IP44, Height (cm) : 29.5, Width (cm) : 11.5, Projection (cm) : 18.5, No. of Lights: 1, Lamp Type: LED, Kelvin: 4000, Lumens: 1320

See full description
Specifications for Equinox Pir Led Outdoor Coastal Wall Marine Grade Brushed Stainless Steel IP44
  • Colour Temperature
    4000
    4000K
  • Height
    29.5cm
  • Width
    11.5cm
  • Lamp Type
    LED
  • Projection
    18.5cm
  • Lumens
    1320
  • Product Type
    Outdoor Wall Light
  • No. of Lights
    1
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome