Genoa 1 Light Outdoor Garden Wall Lantern Black Silver with Lead Glass, E27

Order Code: ZT3309860S

£63.99 Inc VAT (20%)


Description

Genoa 1 Light Outdoor Garden Wall Lantern Black Silver with Lead Glass, E27 | Description: This Black/Silver Outdoor Wall Light with Lead Glass looks fabulous on any outside wall. The beautiful box shaped lamp has cathedral style lead glass and a traditional silvery black cast metal finish. It's IP23 rated and fully rainproof, and is perfect for lighting your outdoor areas at night. | Features: Finish: Black, Silver, Material: Cast Aluminium, Diffuser Material: Lead Glass, IP Rating: IP23, Height (cm) : 32.5, Width (cm) : 15, Projection (cm) : 17.7, No. of Lights: 1, Lamp Type: E27, Bulb: GLS, Wattage (max) : 60

See full description
Specifications for Genoa 1 Light Outdoor Garden Wall Lantern Black Silver with Lead Glass, E27
  • Projection
    17.7cm
  • Maximum Wattage
    60
  • Bulb
    GLS
  • Finish
    Black, Silver
  • Height
    32.5cm
  • Diffuser Material
    Lead Glass
  • No. of Lights
    1
  • Lamp Type
    E27
  • Product Type
    Outdoor Wall Lantern
  • Material
    Cast Aluminium
  • Width
    15cm
  • IP Rating
    IP23

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome