Halbury Pir 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt Black Textured IP44, E27

Order Code: ZT3310607S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£65.796%


Description

Halbury PIR 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt Black Textured IP44, E27 | Description: This is a practical yet stylish wall light. Suitable for outdoor use and with a matt black finish it offers a traditional lantern look. This LED version also has PIR technology so is activated by movement, making it ideal for pathways and doorways and as extra security. Also available in non-LED versions and with a matt white finish | Features: Finish: Black, White, Material: Metal, IP Rating: IP20, Height (cm) : 30, Width (cm) : 22, Diameter (cm) : 22, No. of Lights: 1, Lamp Type: E27, Weight (kg) : 0.81, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Halbury Pir 1 Light Outdoor Wall Light Frosted Polycarbonate, Matt Black Textured IP44, E27
  • IP Rating
    IP44
  • Weight
    0.81kg
  • Lamp Type
    E27
  • Material
    Frosted Polycarbonate
  • Finish
    Matt Black Textured
  • Product Type
    Outdoor Wall Light
  • Number of Lights
    1
  • Bulb Included
    No
  • Class
    2 (Double Insulated)
  • Sensor
    PIR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome