Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
hd Large Halo Visor HF LED 4000K 750lm 340 x 155mm Anthra 96665882
By Thorn
Order Code:
ZT5070551S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/hd-large-halo-visor-hf-led-4000k-750lm-340-x-155mm-anthra-96665882/p/ZT5070551S
Add to quotation
View all Outdoor Wall Lights
Description
Hd Large Halo Visor Hf Led 4000K 750Lm 340 X 155mm Anthra 96665882
Specifications
Specifications for hd Large Halo Visor HF LED 4000K 750lm 340 x 155mm Anthra 96665882
Colour Temperature
4000 K
Number of Lamps
1
IP Rating
IP65
Housing Material
Aluminium
Voltage Type
AC
Outer Diameter
340mm
Colour of Light
White
IK Rating
IK10
Light Outlet
Direct/indirect
Wattage
11W
Nominal Voltage
220V
Cover Material
Plastic transparent
Maximum System Power
11W
Light Source Type
LED non-replaceable
Housing Colour
Anthracite
Light Distribution
Asymmetric
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome