Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
hd Small Halo Visor HF LED 3000K 400lm 285 x 150mm Anthra 96665851
By Thorn
Order Code:
ZT5070233S
£449.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
449.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/hd-small-halo-visor-hf-led-3000k-400lm-285-x-150mm-anthra-96665851/p/ZT5070233S
Add to quotation
View all Outdoor Wall Lights
Description
Hd Small Halo Visor Hf Led 3000K 400Lm 285 X 150mm Anthra 96665851
Specifications
Specifications for hd Small Halo Visor HF LED 3000K 400lm 285 x 150mm Anthra 96665851
Colour Temperature
4000 K
Number of Lamps
1
IP Rating
IP65
Housing Material
Aluminium
Maximum System Power
7W
Housing Colour
Anthracite
Voltage Type
AC
Wattage
7W
Colour of Light
White
Nominal Voltage
220V
Light Outlet
Direct/indirect
Light Source Type
LED non-replaceable
IK Rating
IK10
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Cover Material
Plastic transparent
Outer Diameter
285mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome