Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
hd Small Halo Visor HF LED 4000K 700lm 285 x 150mm Anthra 96665866
By Thorn
Order Code:
ZT5070483S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/hd-small-halo-visor-hf-led-4000k-700lm-285-x-150mm-anthra-96665866/p/ZT5070483S
Add to quotation
View all Outdoor Wall Lights
Description
Hd Small Halo Visor Hf Led 4000K 700Lm 285 X 150mm Anthra 96665866
Specifications
Specifications for hd Small Halo Visor HF LED 4000K 700lm 285 x 150mm Anthra 96665866
Housing Material
Aluminium
Number of Lamps
1
Colour Temperature
4000 K
IP Rating
IP65
Light Distribution
Asymmetric
Housing Colour
Anthracite
Outer Diameter
285mm
Light Outlet
Direct/indirect
Maximum System Power
11W
Colour of Light
White
Nominal Voltage
220V
IK Rating
IK10
Cover Material
Plastic transparent
Voltage Type
AC
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
Wattage
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome