Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Large Bezel HF E3 LED 4000K 1150lm 340 x 155mm Anthra I
By Thorn
Order Code:
ZT5070877S
£459.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
459.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-large-bezel-hf-e3-led-4000k-1150lm-340-x-155mm-anthra-i/p/ZT5070877S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Bezel Hf E3 Led 4000K 1150Lm 340 X 155mm Anthra I
Specifications
Specifications for Head Large Bezel HF E3 LED 4000K 1150lm 340 x 155mm Anthra I
Housing Material
Aluminium
Colour Temperature
4000 K
Number of Lamps
1
Housing Colour
Anthracite
Light Distribution
Asymmetric
Outer Diameter
340mm
Cover Material
Plastic transparent
Light Source Type
LED non-replaceable
Control Gear
LED driver constant current
IK Rating
IK10
Colour of Light
White
Voltage Type
AC
Maximum System Power
11W
Light Outlet
Direct/indirect
Nominal Voltage
220V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome