Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Large Bezel HF LED 4000K 1550lm 340 x 155mm Anthra MWS
By Thorn
Order Code:
ZT5071008S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-large-bezel-hf-led-4000k-1550lm-340-x-155mm-anthra-mws/p/ZT5071008S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Bezel Hf Led 4000K 1550Lm 340 X 155mm Anthra Mws
Specifications
Specifications for Head Large Bezel HF LED 4000K 1550lm 340 x 155mm Anthra MWS
IP Rating
IP65
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
Maximum System Power
16W
Wattage
16W
IK Rating
IK10
Voltage Type
AC
Colour of Light
White
Nominal Voltage
220V
Cover Material
Plastic transparent
Light Source Type
LED non-replaceable
Housing Colour
Anthracite
Control Gear
LED driver constant current
Light Distribution
Asymmetric
Light Outlet
Direct/indirect
Outer Diameter
340mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome