Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Large Cross HF LED 4000K 1000lm 340 x 155mm Anthra IP65
By Thorn
Order Code:
ZT5070840S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-large-cross-hf-led-4000k-1000lm-340-x-155mm-anthra-ip65/p/ZT5070840S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Cross Hf Led 4000K 1000Lm 340 X 155mm Anthra Ip65
Specifications
Specifications for Head Large Cross HF LED 4000K 1000lm 340 x 155mm Anthra IP65
Housing Material
Aluminium
Colour Temperature
4000 K
IP Rating
IP65
Number of Lamps
1
Light Distribution
Asymmetric
Outer Diameter
340mm
Housing Colour
Anthracite
Control Gear
LED driver constant current
Light Outlet
Direct/indirect
Cover Material
Plastic transparent
Maximum System Power
11W
Light Source Type
LED non-replaceable
Colour of Light
White
Voltage Type
AC
Nominal Voltage
220V
IK Rating
IK10
Wattage
11W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome