Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Large Halo Visor HF LED 3000K 1050lm 340 x 155mm Anthra
By Thorn
Order Code:
ZT5070314S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-large-halo-visor-hf-led-3000k-1050lm-340-x-155mm-anthra/p/ZT5070314S
Add to quotation
View all Outdoor Wall Lights
Description
Head Large Halo Visor Hf Led 3000K 1050Lm 340 X 155mm Anthra
Specifications
Specifications for Head Large Halo Visor HF LED 3000K 1050lm 340 x 155mm Anthra
Colour Temperature
3000 K
Housing Material
Aluminium
IP Rating
IP65
Number of Lamps
1
Nominal Voltage
220V
Light Outlet
Direct/indirect
Housing Colour
Anthracite
Voltage Type
AC
Light Source Type
LED non-replaceable
Colour of Light
White
IK Rating
IK10
Control Gear
LED driver constant current
Maximum System Power
16W
Wattage
16W
Light Distribution
Asymmetric
Cover Material
Plastic transparent
Outer Diameter
340mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome