Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Small Bezel HF LED 3000K 1100lm 285 x 150mm Anthra IP65
By Thorn
Order Code:
ZT5071088S
£299.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
299.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-small-bezel-hf-led-3000k-1100lm-285-x-150mm-anthra-ip65/p/ZT5071088S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Bezel Hf Led 3000K 1100Lm 285 X 150mm Anthra Ip65
Specifications
Specifications for Head Small Bezel HF LED 3000K 1100lm 285 x 150mm Anthra IP65
IP Rating
IP65
Colour Temperature
3000 K
Number of Lamps
1
Housing Material
Aluminium
Nominal Voltage
220V
Wattage
11W
Control Gear
LED driver constant current
Maximum System Power
11W
Housing Colour
Anthracite
Cover Material
Plastic transparent
Outer Diameter
285mm
Light Outlet
Direct/indirect
IK Rating
IK10
Light Source Type
LED non-replaceable
Voltage Type
AC
Light Distribution
Asymmetric
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome