Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Small Cross HF LED 4000K 600lm 285 x 150mm Anthra MWS I
By Thorn
Order Code:
ZT5070420S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-small-cross-hf-led-4000k-600lm-285-x-150mm-anthra-mws-i/p/ZT5070420S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Cross Hf Led 4000K 600Lm 285 X 150mm Anthra Mws I
Specifications
Specifications for Head Small Cross HF LED 4000K 600lm 285 x 150mm Anthra MWS I
Colour Temperature
4000 K
Number of Lamps
1
Housing Material
Aluminium
IP Rating
IP65
Light Distribution
Asymmetric
Control Gear
LED driver constant current
Colour of Light
White
Outer Diameter
285mm
Nominal Voltage
220V
IK Rating
IK10
Voltage Type
AC
Wattage
7W
Light Source Type
LED non-replaceable
Light Outlet
Direct/indirect
Housing Colour
Anthracite
Maximum System Power
7W
Cover Material
Plastic transparent
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome