Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Small Cross HF LED 4000K 950lm 285 x 150mm Anthra MWS I
By Thorn
Order Code:
ZT5070413S
£419.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
419.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-small-cross-hf-led-4000k-950lm-285-x-150mm-anthra-mws-i/p/ZT5070413S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Cross Hf Led 4000K 950Lm 285 X 150mm Anthra Mws I
Specifications
Specifications for Head Small Cross HF LED 4000K 950lm 285 x 150mm Anthra MWS I
IP Rating
IP65
Colour Temperature
4000 K
Number of Lamps
1
Housing Material
Aluminium
Voltage Type
AC
Nominal Voltage
220V
Outer Diameter
285mm
Colour of Light
White
IK Rating
IK10
Housing Colour
Anthracite
Light Outlet
Direct/indirect
Light Source Type
LED non-replaceable
Maximum System Power
11W
Wattage
11W
Light Distribution
Asymmetric
Cover Material
Plastic transparent
Control Gear
LED driver constant current
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome