Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Small Visor HF E3 LED 4000K 700lm 285 x 150mm Anthra MW
By Thorn
Order Code:
ZT5070486S
£619.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
619.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-small-visor-hf-e3-led-4000k-700lm-285-x-150mm-anthra-mw/p/ZT5070486S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Visor Hf E3 Led 4000K 700Lm 285 X 150mm Anthra Mw
Specifications
Specifications for Head Small Visor HF E3 LED 4000K 700lm 285 x 150mm Anthra MW
Number of Lamps
1
Housing Material
Aluminium
Colour Temperature
4000 K
Cover Material
Plastic transparent
Colour of Light
White
Light Outlet
Direct/indirect
Voltage Type
AC
Control Gear
LED driver constant current
Nominal Voltage
220V
Light Distribution
Asymmetric
Outer Diameter
285mm
IK Rating
IK10
Light Source Type
LED non-replaceable
Maximum System Power
11W
Housing Colour
Anthracite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome