Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Outdoor Wall Lights
Head Small Visor HF LED 4000K 400lm 285 x 150mm Anthra IP65
By Thorn
Order Code:
ZT5070118S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/outdoor-wall-lights/head-small-visor-hf-led-4000k-400lm-285-x-150mm-anthra-ip65/p/ZT5070118S
Add to quotation
View all Outdoor Wall Lights
Description
Head Small Visor Hf Led 4000K 400Lm 285 X 150mm Anthra Ip65
Specifications
Specifications for Head Small Visor HF LED 4000K 400lm 285 x 150mm Anthra IP65
Number of Lamps
1
Colour Temperature
4000 K
IP Rating
IP65
Housing Material
Aluminium
Nominal Voltage
220V
Outer Diameter
285mm
Control Gear
LED driver constant current
Light Source Type
LED non-replaceable
IK Rating
IK10
Colour of Light
White
Light Distribution
Asymmetric
Wattage
7W
Maximum System Power
7W
Light Outlet
Direct/indirect
Voltage Type
AC
Cover Material
Plastic transparent
Housing Colour
Anthracite
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome