Helm Modern Outdoor Integrated Led Up Down Wall Light Textured Black Finish, IP44

Order Code: ZT3310984S

£69.99 Inc VAT (20%)


Description

Helm Modern Outdoor Integrated LED Up Down Wall Light Textured Black Finish, IP44 | Description: Modern exterior wall light in textured black finished metal work. Corrosive resistant this is a hardwearing wall light to add sophisticated light to the outside of your home. Also available in a single light. | Features: Finish: Textured Black & Clear Glass, Material: Aluminium & Glass Height (cm) : 8.80, Width (cm) : 12.50, Lamp Type: INTEGRATED LED, Number of Lights: 2, IP Rating: IP44, Kelvin: 3000, Lumens: 250, Dimmable: Non-dimmable, Bulb Included: Yes, Wattage (max) : 1.45W, Weight (kg) : 0.48

See full description
Specifications for Helm Modern Outdoor Integrated Led Up Down Wall Light Textured Black Finish, IP44
  • Product Type
    Outdoor Wall Light
  • Dimmable
    Non-dimmable
  • IP Rating
    IP44
  • Width
    12.5cm
  • Lumens
    250
  • Lamp Type
    Integrated LED
  • Number of Lights
    2
  • Height
    8.8cm
  • Weight
    0.48kg
  • Material
    Aluminium & Glass
  • Bulb Included
    Yes
  • Maximum Wattage
    1.45W
  • Colour Temperature
    3000K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome