Hereford Modern Outdoor Dome Wall Light Matt Black Glass Shade, IP44

Order Code: ZT3310216S

£124.99 Inc VAT (20%)
£129.993.5% off

Currently unavailable

Description

Hereford Modern Outdoor Dome Wall Light Matt Black Glass Shade, IP44 | Description: Modern classic exterior wall light
Matt black finished metalwork
Clear glass shade
Corrosive resistant aluminium construction
Perfect for use with E27 LED filament lamps
IP44 rated for safe exterior use | Features: Finish: Matt Black & Clear Glass, Material: Aluminium & Stainless Steel & Glass Height (cm) : 31.60, Width (cm) : 25.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.86

See full description
Specifications for Hereford Modern Outdoor Dome Wall Light Matt Black Glass Shade, IP44
  • Colour
    Matt Black
  • Width
    25.5cm
  • Product Type
    Outdoor Wall Light
  • Bulb Included
    No
  • IP Rating
    IP44
  • Finish
    Matt Black & Clear Glass
  • Lamp Type
    E27
  • Dimmable
    Yes
  • Maximum Wattage
    10W
  • Height
    31.6cm
  • Weight
    0.86kg
  • Number of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome