Hereford Traditional Outdoor Dome Wall Light Matt Black Glass Shade, IP44

Order Code: ZT3310086S

£139.99 Inc VAT (20%)


Description

Hereford Traditional Outdoor Dome Wall Light Matt Black Glass Shade, IP44 | Description: Modern traditional exterior wall light with textured black finished metalwork and curved fisherman's arm. Clear glass shade perfect for use with E27 LED filament lamps. IP44 rated for safe exterior use. | Features: Finish: Matt Black & Clear Glass, Material: Aluminium & Stainless Steel & Glass Height (cm) : 39.50, Width (cm) : 25.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 1.35

See full description
Specifications for Hereford Traditional Outdoor Dome Wall Light Matt Black Glass Shade, IP44
  • Maximum Wattage
    10W
  • Lamp Type
    E27
  • Bulb Included
    No
  • Product Type
    Outdoor Wall Light
  • Width
    25.5cm
  • IP Rating
    IP44
  • Finish
    Matt Black & Clear Glass
  • Height
    39.5cm
  • Number of Lights
    1
  • Weight
    1.35kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome