Indoo Outdoor Modern Wall Light Black IP44 E27 40W

Indoo Outdoor Modern Wall Light Black IP44 E27 40W

Order Code: ZT3337604S

£99.99 Inc VAT (20%)


Description

Indoo Outdoor Modern Wall Light Black IP44 E27 40W | Features: Finish: Black | Material: Polycarbonate | IP Rating: IP44 | Height (cm) : 29.5 | Length (cm) : 11 | Projection (cm) : 13.5 | Lamp Type: E27 | Dimmable: Yes - Dimmable Bulbs Required | Weight (kg) : 0.67 | Bulb Included: No | Wattage (max) : 40

Specifications for Indoo Outdoor Modern Wall Light Black IP44 E27 40W
  • Bulb Included
    No
  • Finish
    Black
  • Height
    29.5cm
  • Lamp Type
    E27
  • Projection
    13.5cm
  • Material
    Polycarbonate
  • Maximum Wattage
    40W
  • Weight
    0.67kg
  • IP Rating
    IP44
  • Product Type
    Wall Light
  • Length
    11cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome