Integrated Led 2 Light Outdoor Up & Down Wall Light Satin Silver IP44

Order Code: ZT3311391S

£49.99 Inc VAT (20%)


Description

Integrated LED 2 Light Outdoor Up & Down Wall Light Satin Silver IP44 | Description: Your outdoor space can be easily revamped with our simple outdoor and porch wall light. With an IP44 rating, making it adaptable for all weather conditions, Its satin nickel finish can fit perfectly into any design space and give a modern look. | Features: Finish: Satin Silver, Material: Plastic, IP Rating: IP44, Height (cm) : 16.5, Width (cm) : 5, Projection (cm) : 8, No. of Lights: 2, Lamp Type: LED, Kelvin: 3000, Lumens: 650, Wattage (max) : 8W, Class: 2 (Double Insulated)

See full description
Specifications for Integrated Led 2 Light Outdoor Up & Down Wall Light Satin Silver IP44
  • Lamp Type
    LED
  • Number of Lights
    2
  • Lumens
    650
  • Class
    2 (Double Insulated)
  • Finish
    Satin Silver
  • Product Type
    Outdoor Wall Light
  • Material
    Plastic
  • Width
    5cm
  • Colour Temperature
    3000
  • Height
    16.5cm
  • Projection
    8cm
  • Maximum Wattage
    8W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome