Kingston Wall Light Black IP44

Order Code: ZT3310212S

£109.99 Inc VAT (20%)


Description

Kingston Wall Light Black IP44 | Features: Finish: Black | IP Rating: IP44 | Height: 24cm | Width: 23cm | Projection: 12.5cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Kingston Wall Light Black IP44
  • No. of Lamps
    1
  • Height
    24cm
  • Lamp Type
    E27
  • Finish
    Black
  • Product Type
    Wall Light
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Projection
    12.5cm
  • Width
    23cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome