LED Emergency Bulkhead 4000K 230V IP65 14W

LED Emergency Bulkhead 4000K 230V IP65 14W

Order Code: ZT3337291S

£119.99 Inc VAT (20%)


Description

Led Emergency Head 4000K, 230V Ip65 14W

Specifications for LED Emergency Bulkhead 4000K 230V IP65 14W
  • Voltage
    230V
  • Dimmable
    No
  • Number of Lights
    72
  • Material
    Polycarbonate
  • Colour Temperature
    4000K (Cool White)
  • Wattage
    14W
  • Colour
    White
  • Product Type
    LED Emergency Bulkhead
  • Weight
    1.05kg
  • Beam Angle
    115.4
  • IP Rating
    IP65
  • Lumens
    1100lm
  • Diameter
    285cm
  • Projection
    8.6cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome