LED LED 14 Light Wall & Step Light Aluminium, White IP65

Order Code: ZT3314710S

£79.99 Inc VAT (20%)


Description

Led LED 14 Light Wall & Step Light Aluminium, White IP65 | Description: Put the perfect finishing touch on your outdoor area with LED 14 Light Aluminium Wall & Step Lights. The slim modern design is perfect for lighting upstairs for beauty and safety. Turn your garden into an evening oasis with lovely lighting fixtures like this. | Features: Finish: White LED's, Aluminium, IP Rating: IP65, Diameter (cm) : 12.5, No. of Lights: 14, Lamp Type: LED, Kelvin: 6000, Lumens: 70, Wattage (max) : 1.2, Bulb Included: Yes

See full description
Specifications for LED LED 14 Light Wall & Step Light Aluminium, White IP65
  • Maximum Wattage
    1.2
  • Material
    Aluminium
  • Colour Temperature
    6000K
    6000
  • Product Type
    Wall & Step Light
  • Lamp Type
    LED
  • Number of Lights
    14
  • Diameter
    12.5cm
  • Bulb Included
    Yes
  • Finish
    White
  • IP Rating
    IP65
  • Lumens
    70