Lucca Integrated Led Outdoor Mini Wall Light Black IP65

Order Code: ZT3309637S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£64.398%


Description

Lucca Integrated LED Outdoor Mini Wall Light Black IP65 | Description: This is a functional & compact exterior wall light for commercial applications. This energy efficient fitting provides a good light output of 1, 500 lumens, making it ideal for security and safety. Constructed from polycarbonate, IP65 rated, and IK08 rated each fitting is robust and resistant against water, sun and dirt. Standard & sensor options are available. | Features: Finish: Black, Material: Polycarbonate, IP Rating: IP65, Height (cm) : 27.5, Width (cm) : 18.5, Projection (cm) : 7.3, No. of Lights: 1, Lamp Type: INTEGRATED LED, Kelvin: 4200, Lumens: 1500, Dimmable: Non-dimmable, Wattage (max) : 17W

See full description
Specifications for Lucca Integrated Led Outdoor Mini Wall Light Black IP65
  • IP Rating
    IP65
  • Width
    18.5cm
  • Height
    27.5cm
  • Product Type
    Outdoor Mini Wall Light
  • Projection
    7.3cm
  • Number of Lights
    1
  • Dimmable
    Non-dimmable
  • Material
    Polycarbonate
  • Lamp Type
    Integrated LED
  • Maximum Wattage
    17W
  • Lumens
    1500
  • Colour Temperature
    4200
  • Finish
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome