Lyndon 2 Light Globe Wall Antique Brass with Opal White Glass

Order Code: ZT3309878S

£93.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£93.990%
5 +£89.295%


Description

Lyndon 2 Light Globe Wall Antique Brass with Opal White Glass | Description: Let the Lyndon 2-Light Antique Brass and Opal White Glass Globe Wall Light illuminate your space for beauty and brilliance. It has a contemporary style perfect for a transitional or modern decor and a gleaming finish perfect for a luxe touch. Opal white glass softens the light from within for the perfect amount of illumination. | Features: Finish: Antique Brass with Opal White Glass Height (cm) : 33.00, Width (cm) : 27.00, Lamp Type: G9, Number of Lights: 2, IP Rating: , Bulb Included: No

See full description
Specifications for Lyndon 2 Light Globe Wall Antique Brass with Opal White Glass
  • Height
    33.0cm
  • Lamp Type
    G9
  • Width
    27.0cm
  • Number of Lights
    2
  • Product Type
    Globe Wall Light
  • Bulb Included
    No
  • Colour
    Antique Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome