Michigan Led Outdoor Aluminium Wall Light Grey IP54

Order Code: ZT3311081S

£69.99 Inc VAT (20%)


Description

Michigan LED Outdoor Aluminium Wall Light Grey IP54 | Description: These outdoor lights are sure to create a positive addition to any outdoor area. The dark grey finish match any garden colour scheme, while providing a slightly softer look than black. The fittings are LED, making them energy saving as well as lowering overhead costs. The pleasing, modern design is available in more than one style, giving you the freedom of choice as to what is best for your setting and allowing you to match up the fittings. 3 Year finish guarantee. | Features: Finish: Grey, IP Rating: IP54, Height (cm) : 20, Width (cm) : 13, Projection (cm) : 17, No. of Lights: 1, Lamp Type: LED, Kelvin: 4000, Lumens: 540, Wattage (max) : 5.2, Weight (kg) : 0.9, Class: 1 (Earthed)

See full description
Specifications for Michigan Led Outdoor Aluminium Wall Light Grey IP54
  • Colour Temperature
    4000
  • Lamp Type
    LED
  • Projection
    17cm
  • IP Rating
    IP54
  • Product Type
    Outdoor Wall Light
  • Width
    13cm
  • Class
    1 (Earthed)
  • Lumens
    540
  • Number of Lights
    1
  • Maximum Wattage
    5.2
  • Weight
    0.9kg
  • Finish
    Grey
  • Height
    20cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome