Milton Modern Architectural Outdoor Up Down Wall Light Textured Black Finish, IP44

Order Code: ZT3310989S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£59.798%


Description

Milton Modern Architectural Outdoor Up Down Wall Light Textured Black Finish, IP44 | Description: Light up the outside of your home with this modern architectural style wall light. Textured black finished metalwork and clear glass diffuser. Corrosive resistant aluminium construction to endure weather conditions. This item is dimmable. Also available in a single light. | Features: Finish: Textured Black & Clear Glass, Material: Aluminium & Glass Height (cm) : 11.50, Width (cm) : 8.00, Lamp Type: GU10, Number of Lights: 2, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 7W, Weight (kg) : 0.72

See full description
Specifications for Milton Modern Architectural Outdoor Up Down Wall Light Textured Black Finish, IP44
  • Number of Lights
    2
  • Weight
    0.72kg
  • IP Rating
    IP44
  • Maximum Wattage
    7W
  • Dimmable
    Yes
  • Product Type
    Outdoor Wall Light
  • Height
    11.5cm
  • Lamp Type
    GU10
  • Material
    Aluminium & Glass
  • Width
    8.0cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome