Morvah 1 Light Outdoor Wall Light Polished Chrome IP44, E27

Order Code: ZT3311243S

£124.99 Inc VAT (20%)


Description

Morvah 1 Light Outdoor Wall Light Polished Chrome IP44, E27 | Description: This wall light has an IP rating of IP44, which makes it a suitable fitting for a bathroom as well as general interior settings. The fittings can be mounted facing up or down. The wall lights are fitted with bubble glass shades, creating a diffused lighting effect. Available in three different finishes; brushed brass, polished chrome and white. This is sure to transform its surroundings in a positive way. | Features: Finish: Polished Chrome, Material: Steel, IP Rating: IP44, Height (cm) : 30, Width (cm) : 12, Projection (cm) : 18.9, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 60, Bulb Included: No, Energy Efficiency: A - E

See full description
Specifications for Morvah 1 Light Outdoor Wall Light Polished Chrome IP44, E27
  • Energy Efficiency
    A - E
  • Material
    Steel
  • Product Type
    Outdoor Wall Light
  • Maximum Wattage
    60W
  • Height
    30cm
  • Lamp Type
    E27
  • Width
    12cm
  • Finish
    Polished Chrome
  • Bulb Included
    No
  • Projection
    18.9cm
  • Number of Lights
    1
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome