Naples Wall Light Black IP44

Order Code: ZT3310018S

£139.99 Inc VAT (20%)


Description

Naples Wall Light Black IP44 | Features: Finish: Black | IP Rating: IP44 | Height: 31cm | Width: 25.5cm | Projection: 28cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Naples Wall Light Black IP44
  • Product Type
    Wall Light
  • No. of Lamps
    1
  • IP Rating
    IP44
  • Lamp Type
    E27
  • Projection
    28cm
  • Finish
    Black
  • Maximum Wattage
    40W
  • Height
    31cm
  • Width
    25.5cm
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome