Naples Wall Light Stainless Steel IP44

Order Code: ZT3310068S

£134.99 Inc VAT (20%)
£139.993.5% off


Description

Naples Wall Light Stainless Steel IP44 | Features: Finish: Stainless Steel | IP Rating: IP44 | Height: 31cm | Width: 25.5cm | Projection: 28cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 40W

Specifications for Naples Wall Light Stainless Steel IP44
  • Finish
    Stainless Steel
  • Lamp Type
    E27
  • Height
    31cm
  • IP Rating
    IP44
  • Bulb Included
    No
  • Number of Lamps
    1
  • Maximum Wattage
    40W
  • Product Type
    Wall Light
  • Projection
    28cm
  • Width
    25.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome