Navedo 1 Light Outdoor Wall Lantern with PIR Sensor Black Silver-Patina IP44

Order Code: ZT5363828S

£119.99 Inc VAT (20%)


Description

Navedo 1 Light Outdoor Wall Lantern with PIR Sensor Black Silver-Patina IP44 E27 - EU Stock | Features: Finish: Black | Material: Cast Aluminium | IP Rating: IP44 | Height (cm) : 42.5 | Length (cm) : 20 | Projection (cm) : 28.5 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 60 | Weight (kg) : 1.883 | Class: 1 (Earthed) | Bulb Included: No

Specifications for Navedo 1 Light Outdoor Wall Lantern with PIR Sensor Black Silver-Patina IP44
  • Maximum Wattage
    60
  • IP Rating
    IP44
  • Number of Lights
    1
  • Class
    1 (Earthed)
  • Weight
    1.88kg
  • Projection
    28.5cm
  • Bulb Included
    No
  • Product Type
    Outdoor Wall Lantern
  • Finish
    Black Silver-Patina
  • Length
    20cm
  • Lamp Type
    E27
  • Height
    42.5cm
  • Material
    Cast Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome