Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Clear Ribbed Glass

Order Code: ZT3310816S

£113.99 Inc VAT (20%)


Description

Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Clear Ribbed Glass | Description: Simple yet stylish contemporary wall light with chrome plate finish and clear ribbed glass diffuser. Dimmable and IP44 rated ideal to create a relaxing ambient light in any bathroom. Smaller size also available. | Features: Finish: Chrome Plate & Clear Ribbed Glass, Material: Steel & glass Height (cm) : 7.50, Width (cm) : 7.50, Lamp Type: G9, Number of Lights: 2, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 3W, Weight (kg) : 1.24

See full description
Specifications for Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Clear Ribbed Glass
  • Colour
    Chrome
  • IP Rating
    IP44
  • Weight
    1.24kg
  • Product Type
    Outdoor Wall Lamp
  • Material
    Steel & Glass
  • Number of Lights
    2
  • Lamp Type
    G9
  • Dimmable
    Yes
  • Height
    7.5cm
  • Maximum Wattage
    3W
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome