Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Frosted Glass

Order Code: ZT3310713S

£113.99 Inc VAT (20%)

Currently unavailable

Description

Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Frosted Glass | Description: Simple yet stylish contemporary wall light with chrome plate finish and frosted glass diffuser. Dimmable and IP44 rated ideal to create a relaxing ambient light in any bathroom. Smaller size also available. | Features: Finish: Chrome Plate & Frosted Glass, Material: Steel & glass Height (cm) : 7.50, Width (cm) : 7.50, Lamp Type: G9, Number of Lights: 2, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 3W, Weight (kg) : 1.10

See full description
Specifications for Newham Outdoor Contemporary 2 Light Wall Lamp Chrome, Frosted Glass
  • Dimmable
    Yes
  • Lamp Type
    G9
  • Bulb Included
    No
  • Weight
    1.1kg
  • Material
    Steel & Glass
  • Maximum Wattage
    3W
  • IP Rating
    IP44
  • Height
    7.5cm
  • Product Type
    Outdoor Wall Lamp
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome