Newham Outdoor Contemporary Wall Light Chrome, Clear Ribbed Glass

Order Code: ZT3310771S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Newham Outdoor Contemporary Wall Light Chrome, Clear Ribbed Glass | Description: Simple yet stylish contemporary wall light with chrome plate finish and clear ribbed glass diffuser. Dimmable and IP44 rated ideal to create a relaxing ambient light in any bathroom. Larger size also available. | Features: Finish: Chrome Plate & Clear Ribbed Glass, Material: Steel & glass Height (cm) : 7.50, Width (cm) : 7.50, Lamp Type: G9, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 3W, Weight (kg) : 0.86

See full description
Specifications for Newham Outdoor Contemporary Wall Light Chrome, Clear Ribbed Glass
  • Maximum Wattage
    3W
  • Product Type
    Outdoor Wall Light
  • Material
    Steel & Glass
  • Lamp Type
    G9
  • Height
    7.5cm
  • Number of Lights
    1
  • Bulb Included
    No
  • IP Rating
    IP44
  • Weight
    0.86kg
  • Dimmable
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome