Noray 1 Light Outdoor Bulkhead Wall Light Brass IP65 E27

Noray 1 Light Outdoor Bulkhead Wall Light Brass IP65 E27

Order Code: ZT3325375S

£179.99 Inc VAT (20%)
£199.9910% off


Description

Noray 1 Light Outdoor Head Wall Light Brass Ip65, E27

Specifications for Noray 1 Light Outdoor Bulkhead Wall Light Brass IP65 E27
  • No. of Lights
    1
  • Projection
    10cm
  • Height
    19cm
  • Weight
    1.6kg
  • Finish
    Brass
  • Maximum Wattage
    60
  • Lamp Type
    E27
  • Class
    1 (Earthed)
  • Material
    Brass
    Glass
  • IP Rating
    IP65

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome