North 1 Light Outdoor Wall Light Textured Matt Black & Clear Glass IP44, E27

Order Code: ZT3311764S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£69.747%


Description

North 1 Light Outdoor Wall Light Textured Matt Black & Clear Glass IP44, E27 | Description: A simple nautical inspired exterior wall light in a matt black finish. Pair with our filament LED lamps for an authentic timeless look. | Features: Finish: Textured Matt Black, Material: Stainless Steel, IP Rating: IP44, Height (cm) : 30, Width (cm) : 10, Projection (cm) : 16, No. of Lights: 1, Lamp Type: E27, Dimmable: Yes, Wattage (max) : 40, Weight (kg) : 0.735, Class: Class 1

See full description
Specifications for North 1 Light Outdoor Wall Light Textured Matt Black & Clear Glass IP44, E27
  • Dimmable
    Yes
  • Material
    Stainless Steel
  • Class
    Class 1
  • Lamp Type
    E27
  • IP Rating
    IP44
  • Maximum Wattage
    40W
  • Product Type
    Outdoor Wall Light
  • Weight
    0.73kg
  • Number of Lights
    1
  • Projection
    16cm
  • Width
    10cm
  • Height
    30cm
  • Style
    Nautical
  • Finish
    Textured Matt Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome