Odyssey Outdoor Wall IP65 7W Gloss White Paint & Clear Glass 2 Light Dimmable IP65 - GU10

Odyssey Outdoor Wall IP65 7W Gloss White Paint & Clear Glass 2 Light Dimmable IP65 - GU10

Order Code: ZT3337801S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£75.196%


Description

Odyssey Outdoor Wall IP65 7W Gloss White Paint & Clear Glass 2 Light Dimmable IP65 - GU10 | Description: An outdoor twin wall light from the range with a white gloss finish, offering a stunning designer look at an affordable price. Matching items and other colour options. | Features: Finish: Gloss White Paint & Clear Glass, Material: Aluminium Alloy & Glass, IP Rating: IP65, Height (cm) : 16, Width (cm) : 8, Projection (cm) : 9.5, Lamp Type: GU10, No. of Lamps: 2, Wattage: 7W, Bulb Included: No, Dimmable, Weight (kg) : 0.642

See full description
Specifications for Odyssey Outdoor Wall IP65 7W Gloss White Paint & Clear Glass 2 Light Dimmable IP65 - GU10
  • Lamp Type
    GU10
  • Bulb Included
    No
  • No. of Lamps
    2
  • Height
    16cm
  • Product Type
    Outdoor Wall Light
  • Material
    Aluminium Alloy & Glass
  • Wattage
    7W
  • Projection
    9.5cm
  • Dimmable
    Yes
  • IP Rating
    IP65
  • Weight
    0.64kg
  • Width
    8cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome