Odyssey Pir Motion Sensor Up Down Wall Lamp Brushed Stainless Steel & Clear Glass IP44

Order Code: ZT3311771S

£119.99 Inc VAT (20%)


Description

Odyssey PIR Motion Sensor Up Down Wall Lamp Brushed Stainless Steel & Clear Glass IP44 | Features: Finish: Brushed Stainless Steel & Clear Glass | Material: Stainless Steel (304) , Glass | IP Rating: IP44 | Height: 21.5cm | Width: 7cm | Projection: 11cm | Lamp Type: GU10 | No. of Lamps: 2 | Dimmable: Yes | Wattage (max) : 2 x 7W

Specifications for Odyssey Pir Motion Sensor Up Down Wall Lamp Brushed Stainless Steel & Clear Glass IP44
  • No. of Lamps
    2
  • Lamp Type
    GU10
  • Height
    21.5cm
  • Maximum Wattage
    2 x 7W
  • Width
    7cm
  • Projection
    11cm
  • Dimmable
    Yes
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome