Palin Outdoor Up Down Wall Lamp Matt Black Paint & Clear Glass IP44

Order Code: ZT3309811S

£59.99 Inc VAT (20%)


Description

Palin Outdoor Up Down Wall Lamp Matt Black Paint & Clear Glass IP44 | Features: Finish: Matt Black Paint & Clear Glass | Material: Stainless Steel (304) , Glass | IP Rating: IP44 | Height: 21cm | Width: 7cm | Projection: 10.8cm | Lamp Type: GU10 | No. of Lamps: 2 | Dimmable: Yes | Lumens: 700Lm | Wattage (max) : 2 x 7W

Specifications for Palin Outdoor Up Down Wall Lamp Matt Black Paint & Clear Glass IP44
  • Lamp Type
    GU10
  • Lumens
    700Lm
  • Height
    21cm
  • Dimmable
    Yes
  • No. of Lamps
    2
  • Product Type
    Outdoor Wall Lamp
  • Projection
    10.8cm
  • Width
    7cm
  • IP Rating
    IP44
  • Maximum Wattage
    2 x 7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome