Pedro Single Wall Black IP44

Order Code: ZT3310168S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£74.397%


Description

Pedro Single Wall Black IP44 | Features: Finish: Black | IP Rating: IP44 | Height: 17cm | Projection: 13.5cm | Diameter: 10.3cm | Lamp Type: GU10 | No. of Lamps: 1 | Bulb Included: No | Wattage (max) : 10W

Specifications for Pedro Single Wall Black IP44
  • Lamp Type
    GU10
  • Maximum Wattage
    10W
  • Finish
    Black
  • Diameter
    10.3cm
  • Bulb Included
    No
  • Projection
    13.5cm
  • IP Rating
    IP44
  • Product Type
    Outdoor Wall Light
  • Height
    17cm
  • No. of Lamps
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome