Port Outdoor Wall/Ceiling Fixture Black IP54 E27 40W

Order Code: ZT3337792S

£59.99 Inc VAT (20%)


Description

Port Outdoor Wall/Ceiling Fixture Black IP54 E27 40W | Features: Finish: Black, White | Material: Polycarbonate | IP Rating: IP54 | Width (cm) : 9.30 | Projection (cm) : 16.1 | Lamp Type: E27 | Dimmable: Yes - Dimmable Bulbs Required | Weight (kg) : 0.2 | Bulb Included: No

Specifications for Port Outdoor Wall/Ceiling Fixture Black IP54 E27 40W
  • Projection
    16.1cm
  • IP Rating
    IP54
  • Bulb Included
    No
  • Width
    9.3cm
  • Material
    Polycarbonate
  • Weight
    0.2kg
  • Lamp Type
    E27
  • Finish
    Black
  • Wattage
    40W