Quinn Modern Outdoor Wall Light Textured Black, IP44

Order Code: ZT3311170S

£82.99 Inc VAT (20%)


Description

Quinn Modern Outdoor Wall Light Textured Black, IP44 | Description: Transform your outside space with this modern classic exterior wall light in textured black finished. Corrosive resistant aluminium construction to endure all weather conditions. Perfect for use with E27 LED filament lamps. Matching post light also available. | Features: Finish: Textured Black & Clear Pc, Material: Aluminium alloy & polycarbonate Height (cm) : 17.50, Width (cm) : 14.50, Lamp Type: E27, Number of Lights: 1, IP Rating: IP44, Dimmable: Dimmable, Bulb Included: No, Wattage (max) : 10W, Weight (kg) : 0.76

See full description
Specifications for Quinn Modern Outdoor Wall Light Textured Black, IP44
  • Height
    17.5cm
  • Product Type
    Outdoor Wall Light
  • Dimmable
    Yes
  • Finish
    Textured Black & Clear Pc
  • Colour
    Black
  • Number of Lights
    1
  • Lamp Type
    E27
  • Width
    14.5cm
  • Weight
    0.76kg
  • Bulb Included
    No
  • Maximum Wattage
    10W
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome