Rattan Solar Lamp Auto On/Off Garden Lantern Grey - 867-264V00GY

Rattan Solar Lamp Auto On/Off Garden Lantern Grey - 867-264V00GY

Order Code: ZT5712815SCopy

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 +£44.154%


Description

Illuminate your evenings with the Outsunny outdoor rattan solar lamp, a chic garden lantern that charges by day and brightens by night without extra batteries. The elegant rattan outdoor light has a soft 6-lumen glow and 2500 K colour temperature to create an inviting ambiance for any outdoor gathering. Fully solar-powered garden light - an effortless way to light up paths or driveways with a welcoming glow. Five hours full charge = eight hours of light.
Rattan lamp with cut-out lantern design, a stylish addition
Solar charging panel to charge under the sunlight, five hours full charge = eight hours of light
Turns on/off automatically at dusk and dawn
Faux LED filament bulb emits a 2500 K colour temperature
UV-resistant plastic rattan and IP44 waterproof rating for outdoor use
Stable base with three powder coated steel legs
No assembly required

See full description
Specifications for Rattan Solar Lamp Auto On/Off Garden Lantern Grey - 867-264V00GY
  • Material
    Powder Coated Steel
  • Product Type
    Solar Lamp
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome