Rectangular Led Wall Light, Matt Black - 200mm | Features: Finish: Black, White | Material: Steel | IP Rating: IP44 | Height (cm) : 20 | Width (cm) : 8 | Projection (cm) : 8 | Shade Finish: White | Shade Finish: Matt Black | Shade Diameter (cm) : 5 | No. of Lights: 1 | Lamp Type: INTEGRATED LED | Dimmable: No | Wattage (max) : 5W | Bulb Included: No | Kelvin: 3000K (Warm White) | Lumens: 26
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy